Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Precision Specific Gravity Hydrometers
SDP

Catalog No. p-4951969 Shop All DWK Life Sciences Products
Click to view available options
Specific Gravity Range:
0.700 to 0.810
0.800 to 0.910
0.900 to 1.010
1.000 to 1.220
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
1.800 to 2.000
Increments:
0.001 sp.gr.
0.002 sp.gr.
Length (Metric):
300 mm
310 mm
Volume (Metric):
300 mL
500 mL

Catalog No. 13-757-035

Supplier: DWK Life Sciences 521100708

Only null left
Add to Cart
Add to Cart

Available in a variety of graduation ranges and overall lengths

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy
TRUSTED_SUSTAINABILITY

Specifications

Type Precision Specific Gravity Hydrometer
Increments 0.001 sp.gr.
Length (Metric) 310 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 7 mm
Diameter (Metric) Outside 16 mm
Specific Gravity Range 0.700 to 0.810
Volume (Metric) 300 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.