Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Rim Top Mark-M™ Borosilicate Glass Culture Tubes with Marking Labels
SDP

Catalog No. 22055517 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
9 mL
Length (Metric):
75 mm
100 mm
Diameter (Metric):
10 mm
12 mm
13 mm
Color:
Blue
Green
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Color
22-055517 5 mL 75 mm 12 mm Green
22-055459 3 mL 75 mm 10 mm Yellow
22-055418 3 mL 75 mm 10 mm Blue
22-378844 5 mL 75 mm 12 mm White
22-055483 5 mL 75 mm 12 mm Blue
22-378851 9 mL 100 mm 13 mm White
22-055509 5 mL 75 mm 12 mm Yellow
22-378836 3 mL 75 mm 10 mm White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-055517 Supplier DWK Life Sciences Supplier No. 60B12BZG

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Permanent ceramic label, fused to the glass located 3/4 in. from the open end

  • Borosilicate glass
  • Available in a variety of colors
  • Sturdy, uniform bottoms and consistent lengths

Order Info

Minimum order quantity: 25 cases.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
Color Green
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Disposable Single-use
Includes 1.37 in. permanent ceramic vertical marking label
Label Type Marking Spot
Rimmed Yes
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.