Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        DWK Life Sciences Kimble Chase™ Tall-Form High Precision Specific Gravity Hydrometers
 
    
    
    
        
            Shop All DWK Life Sciences Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Specific Gravity Range:
                            
                        
                        
                            
                                0.760 to 0.830
                            
                        
                            
                                0.820 to 0.890
                            
                        
                            
                                0.880 to 0.950
                            
                        
                            
                                1.000 to 1.070
                            
                        
                            
                                1.060 to 1.130
                            
                        
                            
                                1.120 to 1.190
                            
                        
                            
                                1.180 to 1.250
                            
                        
                            
                                1.240 to 1.310
                            
                        
                            
                                1.300 to 1.370
                            
                        
                            
                                1.360 to 1.430
                            
                        
                            
                                1.420 to 1.490
                            
                        
                    
                            
                                Diameter (Metric) Outer Stem:
                            
                        
                        
                            
                                5 mm
                            
                        
                            
                                7 mm
                            
                        
                    
                            
                                Diameter (Metric) Outside:
                            
                        
                        
                            
                                18 mm
                            
                        
                            
                                21 mm
                            
                        
                    Description
- Serial number printed on the scale
- Ballast is made from steel pellets and a binder, and is free of heavier metals
- Includes Certificate of Traceability
- Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
- Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy
 
            Specifications
Specifications
| Type | Tall Form High Precision Specific Gravity Hydrometer | 
| Increments | 0.0005 sp.gr. | 
| Length (Metric) | 330 mm | 
| Includes | Certificate of Traceability | 
| Diameter (Metric) Outer Stem | 7 mm | 
| Diameter (Metric) Outside | 21 mm | 
| Specific Gravity Range | 1.120 to 1.190 | 
| Volume (Metric) | 600 mL | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            