Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with Pulp/Vinyl-lined Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Packaging:
Bulk Pack/Shrink Module
Convenience Pack
Description
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps

Specifications
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 3.7 in. |
Material | Glass |
Packaging | Bulk Pack/Shrink Module |
Closure Color | Black |
Height (Metric) | 206 mm |
Product Type | Boston Round Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction