Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Boston Rounds with Pulp/Vinyl-lined Caps
SDP

Catalog No. 13756869 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Packaging:
Bulk Pack/Shrink Module
Convenience Pack

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
  • Supplied with caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.36 in.
Material Soda Lime Glass
Packaging Convenience Pack
Closure Color Black
Height (Metric) 136 mm
Product Type Boston Round Bottle
Height (English) 5.3 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.