Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with Taperseal Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Packaging:
Bulk Pack/Shrink Module
Bulk Pk./Shrink Module
Bulk Pk./Shrink Module (caps in bags)
Convenience Pack
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps

Specifications
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 1.88 in. |
Material | Glass |
Packaging | Bulk Pk./Shrink Module (caps in bags) |
Closure Color | Black |
Height (Metric) | 112 mm |
Product Type | Boston Round Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction