Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with Pulp/Vinyl-lined Caps
SDP

Catalog No. 13756977 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
Convenience Pk. (cap attached)
Corrugated Cartons with Divider Cells (caps in bags)

Catalog No. 13-756-977

Supplier: DWK Life Sciences 5810858V21

Only null left
Add to Cart
Add to Cart

Wide-mouth design for efficient addition and removal of contents

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
Material Glass
Packaging Convenience Pk. (cap attached)
Closure Color Black
Height (Metric) 127 mm
Product Type AC Medium Round Bottle
Height (English) 5 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.