Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Jugs: Caps with PTFE-Faced LDPE Foam
SDP

Catalog No. 13757196 Shop All DWK Life Sciences Products
Click to view available options
Capacity (English):
64 oz.
130 oz.

Narrow mouth and sturdy handle for safe pouring

  • Clear glass allows for easy viewing of contents
  • Black phenolic caps
  • Type III soda-lime glass
  • Screw cap size: 38mm-400

All jugs are packed in corrugated cartons with divider cells (caps attached).

TRUSTED_SUSTAINABILITY

Specifications

Capacity 64 oz., 1892.71mL
Capacity (Metric) 1892.71 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 4.9 in.
Includes Sturdy handle
Material Soda Lime Glass
Mouth Narrow
Height (Metric) 266 mm
Height (English) 10.47 in.
Closure Liner PTFE/LDPE
Closure Material LDPE
Closure Size 38-430 mm
Diameter (Metric) 126 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.