Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Jugs: Caps with Taperseal
Shop All DWK Life Sciences Products

Click to view available options
Capacity (English):
64 oz.
Description
- Clear glass allows for easy viewing of contents
- Black phenolic caps
- Type III soda-lime glass
- Screw cap size: 38mm-400
All jugs are packed in corrugated cartons with divider cells (caps attached).
Specifications
Specifications
| Capacity | 64 oz., 1892.71mL |
| Capacity (Metric) | 1892.71 mL |
| Capacity (English) | 64 oz. |
| Color | Clear |
| Diameter (English) | 4.9 in. |
| Includes | Sturdy handle |
| Material | Soda Lime Glass |
| Mouth | Narrow |
| Height (Metric) | 266 mm |
| Height (English) | 10.47 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction