Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Standard Wide-Mouth Jars
SDP

Catalog No. 13756969
Click to view available options
Capacity (Metric):
125 mL
250 mL
Closure Liner:
PTFE/LDPE
Pulp/Vinyl
Packaging:
Bulk Pk./Shrink Modules (caps in bags)
Convenience Pk. (caps attached)

Wide-mouth design

  • Rounded shoulders
  • Clear glass for easy viewing of contents
  • Type III soda-lime glass
  • Caps are black phenolic
  • Choose convenience packs (caps attached) or bulk packs (caps in bags)

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.4 in.
For Use With (Application) Liquid and Dry Storage and Packaging
Includes Cap in Bag
Material Soda Lime Glass
Packaging Bulk Pk./Shrink Modules (caps in bags)
Closure Color Black
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 110 mm
Product Type Jar
Height (English) 4.3 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 63 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.