Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
473 mL
1000 mL
Packaging:
Bulk
Convenience
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
Specifications
| Capacity | 6 oz., 180 mL |
| Capacity (Metric) | 180 mL |
| Capacity (English) | 6 oz. |
| Color | Clear |
| Diameter (English) | 2.59 in. |
| Material | Glass |
| Packaging | Bulk |
| Closure Color | Black |
| Mouth | Wide |
| Height (Metric) | 79 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction