Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: PTFE LDPE Foam Cap
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
473 mL
1000 mL
Closure Size:
48-400 mm
58-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk
Convenience
Description
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black PTFE with LDPE foam lining
- Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.

Specifications
Specifications
Capacity | 16 oz., 473 mL |
Capacity (Metric) | 473 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (English) | 2.99 in. |
For Use With (Application) | Storage |
Includes | Cap |
Material | Soda Lime Glass |
Packaging | Convenience |
Closure Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction