Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
473 mL
1000 mL
Closure Size:
48-400 mm
58-400 mm
70-400 mm
89-400 mm
Packaging:
Bulk
Convenience
Description
Wide-mouth design
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black pulp/vinyl
- Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.74 in. |
| For Use With (Application) | Storage |
| Includes | Cap |
| Material | Soda Lime Glass |
| Packaging | Bulk |
| Closure Color | Black |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction