Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars without Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
500 mL
1000 mL
Closure Size:
53-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.

Specifications
Specifications
Capacity | 6 oz., 180 mL |
Capacity (Metric) | 180 mL |
Capacity (English) | 6 oz. |
Color | Clear |
Diameter (English) | 2.59 in. |
For Use With (Application) | Storage |
Material | Soda Lime Glass |
Packaging | Bulk |
Clarity | Clear |
Certifications/Compliance | Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction