Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars without Caps
SDP

Catalog No. 13756785 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
180 mL
250 mL
500 mL
1000 mL
Closure Size:
53-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm

Wide mouth design for efficient addition or removal of contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.87 in.
For Use With (Application) Storage
Material Soda Lime Glass
Packaging Bulk
Clarity Clear
Certifications/Compliance Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements
Mouth Wide
Shape Round
Height (Metric) 88 mm
Product Type Straight-sided Jar
Height (English) 3.46 in.
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.