Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Color Comparison APHA Standard Tubes
SDP

Catalog No. 22043721 Shop All DWK Life Sciences Products
Change view
Click to view available options
Graduations:
50 mL
100 mL
Length (Metric):
300 mm
375 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Length (Metric)
22-043721 50 mL 300 mm
10-310-189B 100 mL 375 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-043721 Supplier DWK Life Sciences Supplier No. 4531550
Add to Cart
Add to Cart

High-quality glass test tubes that meet Federal and American Public Health Association (APHA) standards

  • “Shadowless Bottom” feature allows for viewing with undistorted light
  • Taller and more narrow with a longer scale length than earlier models
  • All graduation lines and legends are durable white ceramic enamel
  • Rings coincide with specific volumes of liquid
  • Comes in sets of six unmatched tubes in 50mL and 100mL sizes
  • Glass, nonsterile, autoclavable

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance.

Compliance

Designed from Federal Specification NNN-T-175, Type 1, Class 2 requirements. The 50mL size is specifically mentioned by APHA in Standard Methods for the Examination of Water and Wastewater.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Volume (Metric) 50 mL
Length (Metric) 300 mm
Diameter (Metric) Outer 20 mm
Certifications/Compliance NNN-T-175, USP, ASTM E 438, APHA
For Use With (Application) Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample
Includes White ceramic enamel rings and legend
Graduations 50 mL
Scale Type Graduated Ring
Length (English) Scale 11.81 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.