Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Cylinders Calibrated to Deliver
GSA_VASDP

Catalog No. p-3273071 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Graduations:
1 mL
2 mL

Larger diameter than comparable sizes; Shorter for greater stability

  • Single metric scale
  • Low form
  • Two pourouts
  • Durable white ceramic enamel scale

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 140 mm
Class B
Certifications/Compliance ASTM E438, USP Type I
Height (English) 5.51 in.
Tolerance Metric ±1 mL
Type Graduated Cylinder
Shape Round
Base Type Hexagonal
Scale Color White
Calibration To Deliver
Item Description Graduated 4 to 50mL
Material Borosilicate Glass
Capacity (Metric) 50 mL
For Use With (Application) Provides Greater Stability and Decreased Breakage
Scale Single
Graduations 1 mL
Subdivision 1mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.