Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Disposable Micro Capillary Pipets
SDP

Catalog No. p-163209
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
50 μL
100 μL
Color:
Black
Blue
Green
Orange
White
Tolerance:
±0.5 μL
±1 μL

Color-coded for selection of correct size

  • Length: 5 in. with single black capacity ring
  • Clean and ready to use
  • To dispense, simply cover hole on rubber bulb and squeeze

Order Info

  • Packaged in easy open cylinders for convenient dispensing.
  • Each cylinder contains 250 pipets and one pipet device.

Compliance

Calibrated To Contain. Made of soda lime glass in compliance with ASTM™ Specification E438, Type II glass requirements.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM , E672, USP type III
Material Soda Lime Glass
Length (English) 5 in.
Tolerance ±0.5 μL
Color Green
Volume (Metric) 50 μL
Length (Metric) 127 mm
Type Microcapillary Pipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.