Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Green
Orange
Purple
White
Yellow
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.3 mL
2 mL
3 mL
10 mL
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.
Compliance
Designed from ASTM™ E 934.
Specifications
Specifications
| Aspirator Plug | Yes |
| Calibrated | Yes |
| Certifications/Compliance | ASTM E934 |
| Material | Plastic |
| Sterility | Sterile |
| For Use With (Application) | For tissue culture work |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Negative Graduations | 0.3 mL |
| Quantity | 1000/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction