Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures
SDP

Catalog No. 033409G Shop All DWK Life Sciences Products
Click to view available options
Closure Size:
15-425 mm
18-400 mm
20-400 mm
24-400 mm
Diameter (English):
0.5 in.
0.7 in.
0.9 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
0.12 in.

PTFE faced septa provides barrier for product contact

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Diameter (English) 0.7 in.
Material PTFE-faced Red Rubber
Quantity 144 Cs.
Thickness (Metric) 1.5mm
Thickness (English) 0.06 in.
Product Type Septa
For Use With (Equipment) Screw thread vial closure
Closure Size 18-400 mm
Diameter (Metric) 18 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.