Learn More
DWK Life Sciences Kimble™ GL 45 Polypropylene Color Coded Screw Thread Caps

Shop All DWK Life Sciences Products


Description
- Solid top polypropylene caps with internal molded seal rings
- Caps are designed to fit GL 45 threaded Media Bottles and Flasks
- Autoclavable 140°C
- Colors available: Gray, Green, Pink, Blue, White, Orange
Specifications
Specifications
| Color | Pink |
| Includes | Internal molded seal rings |
| Material | Polypropylene |
| Max. Temperature (English) | 140°C |
| Shape | Round |
| Product Type | Screw Thread Cap |
| Closure Material | Polypropylene |
| Closure Type | Solid |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.