Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials without Closure
SDP

Catalog No. p-205137
Click to view available options
Certifications/Compliance:
ASTM Type I, Class A
USP Type I
Color:
Amber
Clear
Closure Size:
15-425
18-400
20-400
Volume (English):
0.5 dr.
1 dr.
1.35 dr.
2.16 dr.
3.2 dr.

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

  • Glass sample vial has a screw thread finish
  • KG-33 borosilicate glass
  • Ungraduated with no closure included

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
Volume (Metric) 8.0 mL
Thread Style Screw
Volume (English) 2.16 dr.
Closure Type Screw Cap
Height (Metric) 60 mm
Certifications/Compliance USP Type I
Closure Size 15-425
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.