Learn More
Description
- Finish: 20mm A/S
Order Info
100 vials/pack, 10 packs/case.
Specifications
Specifications
| Description | Flat Top |
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Silica Glass |
| Volume (Metric) | 20.0 mL |
| Height (English) | 2.95 in. |
| Neck Style | Beveled |
| No. per Case | 1000 |
| Style | Round |
| Closure Type | Flat Top Crimp |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
