Learn More
Description
- Finish: 20mm A/S
Order Info
100 vials/pack, 10 packs/case.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Silica Glass |
| Volume (Metric) | 10.0 mL |
| Height (English) | 1.81 in. |
| Neck Style | Beveled |
| No. per Case | 1000 |
| Style | Beveled Top, Round Bottom |
| Closure Type | Crimp Cap |
| Quantity | 1000 Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
