Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Filtering Flasks
SDP

Catalog No. 1031088D
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
4 L

Designed to afford maximum strength

  • Heavy walled
  • Necks tooled for uniform stopper fit with a thick flat flange
  • Without side tabulation
  • Durable, white ceramic enamel scale to indicate approximate volume

Certifications

ASTM Specification E1406, Type I requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM, E1406, Type I
Diameter (English) Outer 8.18 in.
Capacity (Metric) 4 L
Material Borosilicate Glass
Graduation Range 150 to 500 mL
Graduations 250 mL
Height (English) 14.96 in.
Height (Metric) 38 cm
Diameter (Metric) Outer 20.8 cm
Closure Size 12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.