Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels
SDP

Catalog No. 1035822C
Click to view available options
Capacity (Metric):
2 mL
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
2000 mL
3000 mL
Porosity:
Coarse
Fine
Medium
Pore Size:
10 to 15μm
4 to 5.5μm
40 to 60μm

Use where filtrate would attack paper filters and membranes

With marking spots.

  • Heavy-wall stems and beaded top rims for extra strength

Compliance

Designed from Fed. Spec. DD-F-776.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 20mm
Capacity (Metric) 15 mL
Diameter (Metric) Stem 8mm
Material Borosilicate Glass
Height (Metric) 115 mm
Certifications/Compliance USP Type I, ASTM E438 Type I, DD-F-776, Class A
Description 6/Cs.
Diameter (Metric) Disc 20mm
Includes Kimflow™ fritted disc, heavy wall stem
Length (Metric) Stem 75mm
Porosity Coarse
Pore Size 40 to 60μm
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.