Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with Polyethylene Snap Cap
SDP

Catalog No. p-127460 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL

Calibrated To Contain

  • Meet Class B tolerances on Class B Volume Tolerances chart
  • Permanent graduation line
  • Polyethylene snap cap protects neck if tipped over

Compliance

Designed from requirements for Class B flasks of ASTM™ E 288

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Polyethylene
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 14.56 in.
Height (Metric) 37 cm
Neck Style Tooled
Tolerance ±1 mL
Graduated Yes
Closure Size 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.