Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL
Shop All DWK Life Sciences Products

Description
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
Specifications
| Calibration | To contain |
| Certifications/Compliance | USP, ASTM E 438 |
| Capacity (Metric) | 10 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Tolerance | 0 to 0.2mL in ±0.05mL |
| Shape | Conical |
| Length (Metric) | 108 mm |
| Bottom Shape | Conical |
| Closure Type | Open Top |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.