Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Glass Dual-Scale Graduates
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10 mL
15 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
In English and metric.
Compliance
All sizes except 11-417-2D designed from ASTM™ Specification E 1094-98, Type 2 and NBS Handbook 44 requirements.
Specifications
Specifications
| Graduation Range | 10 to 50 mL |
| Height (English) | 5.47 in. |
| Height (Metric) | 139 mm |
| Graduations | 5 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ASTM E438, USP Type I |
| Capacity (Metric) | 50 mL |
| Base Type | Hexagonal |
| Scale | Dual |
| Calibration | To Deliver |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction