Learn More
Description
- Uniform wall
- ASTM Specification E982, Type III requirements
- Replacement stopper is 41900R
Specifications
Specifications
| Certifications/Compliance | ASTM E982, Type III |
| Closure Material | Glass |
| Capacity (Metric) | 7 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Diameter (Metric) | 13 mm |
| Closure Type | Pennyhead Stopper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
