Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Iodine Determination Flasks with PTFE Stopper
SDP

Catalog No. p-124323
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL

For analysis of dry shellac, varnishes, oils, fatty acids

  • PTFE standard taper stopper is included
  • A durable matte-finish ceramic enamel marking spot takes writing and erases easily
  • Designed from ASTM Specification E1404, Type II, Class 3 requirements.

Compliance

Designed from ASTM E 1404, Type II, Class 3 requirements

TRUSTED_SUSTAINABILITY

Specifications

Closure Material PTFE
Diameter (English) Outer 4.01 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 7.67 in.
Height (Metric) 19.5 cm
Writing Surface Matte Finish Ceramic Enamel Marking
Diameter (Metric) Outer 102 mm
Closure Size 22
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.