Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Long Stem 60° Angle Addition Funnels
SDP

Catalog No. p-3273011
Click to view available options
Capacity (Metric):
600 mL
1500 mL
Diameter (Metric) Stem:
1.5cm
1.9cm

High resistance to chemical attack, mechanical and thermal shock

  • Constructed with heavy uniform walls
  • Strong, fire polished rims and stems
  • Provides long service life

Certifications

ASTM Specification E1095, Type I, Class B requirements

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 15.24cm
Capacity (Metric) 600 mL
Diameter (Metric) Stem 1.5cm
Material Borosilicate Glass
Certifications/Compliance ASTM E1095, Type I, Class B
Angle 60°
Length (Metric) Stem 15cm
Quantity Case of 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.