Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Solid Rod Stirrers
GSA_VASDP

Catalog No. p-3272901
Click to view available options
Length (Metric):
125 mm
150 mm
200 mm
Diameter (Metric):
0.38 cm
0.48 cm
Length (English):
4.9 in.
5.9 in.
7.8 in.
Diameter (English):
0.15 in.
0.19 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed from Federal Specification NNN-R-560, Type I requirements

  • KG-33 borosilicate glass
  • Rounded ends

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.48 cm
Length (Metric) 200 mm
Quantity 800/Cs.
Diameter (English) 0.19 in.
Length (English) 7.8 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A, NNN-R-560
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.