Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 1000 mL Four Vertical Neck Round Bottom Flask
Shop All DWK Life Sciences Products

Click to view available options
Socket Joint:
24/40 mm
35/45 mm
Description
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Capacity (Metric) | 1000 mL |
| Side Arm Joint | 24/40 mm |
| Socket Joint | 24/40 mm |
| Diameter (Metric) Outer | 130 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction