Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 125mL Erlenmeyer Flask with Joint
SDP

Catalog No. p-3286837
Click to view available options
Capacity (Metric):
125 mL
Height (Metric):
11.2 cm

Single neck flask with a Standard Taper outer joint.

  • Top is reinforced and tooled with a rounded finish, containing more glass to give it maximum mechanical strength
  • Body is thick-walled, with a long tapered outside contour to minimize chipping when struck or rubbed together
  • White ceramic enamel marking spot
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (English) 4.4 in.
Height (Metric) 11.2 cm
Standard Taper Joint 14/20
Mouth Style Narrow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.