Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Airless-Ware PTFE Plug Gas Inlet Adapter
SDP

Catalog No. p-3245495 Shop All DWK Life Sciences Products
Click to view available options
Standard Taper Joint No.:
24/40 Outer
Height (English):
5.31 in.

Inlet Adapter for Vacuum and AIRLESS-WARE™, with a choice of 14/20 or 24/40 standard taper joints.

  • Inner Standard Taper joints
  • 211330 series has a PTFE plug
  • Manufactured from 33 expansion, low extractable borosilicate glass
  • Conforms to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (English) 5.31 in.
Height (Metric) 135mm
Includes Patented 809000 pressure/vacuum retainer
Material Borosilicate Glass
Product Type Inlet Adapter
Standard Taper Joint No. 24/40 Outer
Width (English) 2.36 in.
Width (Metric) 60mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.