Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Brand Distilling Columns
SDP

Catalog No. p-145440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Improved Snyder Distillation Column
Micro Distilling Column
Standard Taper Joint:
19/22
24/40
Length (Metric):
122mm
250mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Standard Taper Joint Length (Metric)
K503100-0003 Improved Snyder Distillation Column 24/40 250mm
K569261-0319 Micro Distilling Column 19/22 122mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K503100-0003 Supplier DWK Life Sciences™ Supplier No. 5031000003
Only null left
Add to Cart
Add to Cart

Used with Kontes Evaporative Concentrators

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 250mm
Type Improved Snyder Distillation Column
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Equipment) Evaporative concentrators
Length (English) 9.8 in.
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.