Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint
SDP

Catalog No. K4205500650 Shop All DWK Life Sciences Products
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
500 mm
600 mm
Diameter (Metric) Inner:
13 mm
19 mm
25 mm
38 mm
50 mm
64 mm
75 mm

Gravity chromatography column

  • Medium wall tubing
  • 40-60 micron pore size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 64 mm
For Use With (Equipment) 420570 Series reservoir and 420575 series flow control adapters
Type Gravity Chromatography Column
Pore Size 40 to 60 μm
Column Capacity 1600 mL
Length (Metric) 500 mm
Material Glass
Includes Fritted disc, 4mm bore PTFE stopcock plug and 45/50 standard taper upper joint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.