Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Molded Tip)
GSA_VASDP

Catalog No. p-7237581 Shop All DWK Life Sciences Products
Click to view available options
Capacity:
0.5 oz., 15 mL
1.69 oz., 50 mL

Includes

Fully assembled, 30% glass-filled pestles, sample tubes with caps, and adhesive labels.

Minimizes the risk of personal contact with samples

  • Tissues are ground within a sealed container
  • Narrow pestles eliminate the potential of sample overflow
  • Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
  • Gamma sterilized in easy-open HDPE packs
  • CS2 tissue grinders have a vitrified tip for more aggressive grinding of difficult samples
  • Polypropylene pestles and conical sample tubes with solid HDPE caps

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.5 oz.
Sterility Sterile
Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Includes Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.