Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Distilling Two-Neck Round Bottom Heavy-Wall Flasks
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
24/20 Center, 24/20 side
24/40
24/40 Center, 10/30 side
24/40 Center, 24/40 side
29/42 Center, 24/40 side
Description
- Heavy wall reduces breakage.
Specifications
Specifications
| Diameter (English) Outer | 5.11 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Angled |
| No. of Positions | 2 |
| Standard Taper Joint | 29/42 Center, 24/40 side |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 130 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction