Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Erlenmeyer Flasks
SDP

Catalog No. p-314050 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
Height (Metric):
8.5 cm
11.2 cm
12.5 cm
15 cm
15.5 cm
20 cm
21.5 cm
23 cm
27.5 cm
29.3 cm
29.4 cm
34.2 cm
40 cm
41 cm
Standard Taper Joint:
14/20
24/40
29/42
45/50

Used to measure, mix, and store liquids

  • Single neck flask
  • Has standard taperouter joint

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 8.46 in.
Height (Metric) 21.5 cm
Standard Taper Joint 45/50
Mouth Style Narrow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.