Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Shop All DWK Life Sciences Products

Click to view available options
Length (Metric):
50 mm
100 mm
200 mm
300 mm
500 mm
Column Capacity:
4 mL
8 mL
16 mL
24 mL
40 mL
Quantity:
10/Cs.
Each
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Specifications
Specifications
Diameter (Metric) Inner | 10 mm |
For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
Type | Economy Chromatography Column |
Endcapped | Yes |
Quantity | Each |
Temperature (Metric) Range | 0 to 50°C |
Max. Pressure | 14.5 psi |
Pore Size | 20 μm |
Column Capacity | 40 mL |
Length (Metric) | 500 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction