Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Micro Duall™ Tissue Grinder
SDP

Catalog No. K8854900019
Click to view available options
Capacity:
0.01 oz., 0.3mL
0.03 oz., 1mL
0.16 oz., 5mL
Thread Size (English):
0.5-16.7 in.
0.78-15.7 in.
Thread Size (Metric):
13-425mm
20-400mm

Includes

Supplied with pestle, tube, and phenolic cap with PTFE liner

Heavy-walled construction minimizes tube breakage

  • Flat base permits tube to stand upright
  • Pestle and tube clearance approximately 0.15mm

TRUSTED_SUSTAINABILITY

Specifications

Size 19
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Diameter (English) Shaft 0.23 in.
Diameter (Metric) Shaft 6mm
Capacity (English) 0.03 oz.
Capacity (Metric) 1 mL
Material Ground Glass
Product Type Tissue Grinder
Includes Pestle, tube and Phenolic cap with PTFE liner
Length (English) Pestle 5.8 in.
Length (Metric) Pestle 148mm
Thread Size (English) 0.5-16.7 in.
Thread Size (Metric) 13-425mm
Capacity 0.03 oz., 1mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.