Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Nephelo Culture Flasks
SDP

Catalog No. p-4368844 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
125 mL

For Monitoring in-situ cell/bacterial culture

  • Sidearm for insertion into a nephelometer
  • Available in two sizes: 125 or 250mL

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.2 oz.
Closure Material Rubber
Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Application) For insertion into a Nephelometer, Colorimeter or Spectrometer, for monitoring in-situ cell/bacterial culture
Includes Sidearm
Closure Type Stopper joint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.