Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Spargers for Tekmar™ Equipment

Click to view available options
Volume (Metric):
5 mL
25 mL
For Use With (Application):
Potable Water and Wastewater
Water, Soil, Polymers, Pharmaceuticals, Food
Description
Fritted Spargers
- Recommended for potable water and wastewater samples
- Recommended for water, soils, polymers, pharmaceuticals and foods

Specifications
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
Volume (Metric) | 5 mL |
For Use With (Application) | Water, Soil, Polymers, Pharmaceuticals, Food |
For Use With (Equipment) | Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators and with the 2016 and 2032 autosamplers |
Material | Borosilicate Glass |
Shape | U |
Volume (English) | 0.16 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction