Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Three Neck Round Bottom Heavy Wall Distilling Flasks
SDP

Catalog No. K2955500100 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
2000 mL
Standard Taper Joint:
14/20 Center, 14/20 side
19/22 Center, 14/20 side
19/22 Center, 19/22 side
24/40 Center, 24/40 side
29/42 Center, 24/40 side
Diameter (Metric) Outer:
48 mm
60 mm
83 mm
102 mm
160 mm

With standard outer joints

  • Angled side neck

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.3 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Includes Standard taper outer joint
Neck Style Angled
No. of Positions 3
Standard Taper Joint 14/20 Center, 14/20 side
Bottom Shape Round
Diameter (Metric) Outer 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.