Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Three Neck Round Bottom Heavy Wall Distilling Flasks

Click to view available options
Capacity (Metric):
15 mL
50 mL
100 mL
250 mL
500 mL
2000 mL
Standard Taper Joint:
14/20 Center, 14/20 side
19/22 Center, 14/20 side
19/22 Center, 19/22 side
24/40 Center, 24/40 side
29/42 Center, 24/40 side
Diameter (Metric) Outer:
35 mm
48 mm
60 mm
83 mm
102 mm
160 mm
Description
- Angled side neck

Specifications
Specifications
Diameter (English) Outer | 3.2 in. |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass |
Includes | Standard taper outer joint |
Neck Style | Angled |
No. of Positions | 3 |
Standard Taper Joint | 14/20 Center, 14/20 side |
Bottom Shape | Round |
Diameter (Metric) Outer | 83 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction