Learn More
Description
Shadowless bottom construction allows for viewing with undistorted light
- Rings and legend are durable white ceramic enamel
- Rings coincide with specific volumes of liquid
- Matched or unmatched sets of 50 and 100mL
- Glass, nonsterile, autoclavable
Order Info
Graduated ring scale of any of the six tubes will not vary by more than 3mm from that of any other tube within the set.
Specifications
Specifications
| Sterility | Non-sterile |
| Material | Borosilicate Glass |
| Volume (Metric) | 50 mL |
| Autoclavable | Autoclavable |
| Length (Metric) | 175 mm |
| Diameter (Metric) Outer | 25 mm |
| Certifications/Compliance | USP, ASTM E 438, APHA |
| For Use With (Application) | Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample |
| Includes | White ceramic enamel rings and legend |
| Graduations | 50 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
