Learn More
DWK Life Sciences Kimble™ Phenolic Caps with Liners for Screw Thread Culture Tubes
Shop All DWK Life Sciences Products

Description
- Specially formulated phenolic cap material
- Autoclavable
- White rubber liners
- Excellent for general laboratory use
- Identified in ASTM Specification E982, Class A requirements
- Options:
- GPI Finish 15-415: Cap Height 16mm, Case of 300
- GPI Finish 18-415: Cap Height 18mm, Case of 225
- GPI Finish 24-410: Cap Height 19mm, Case of 150
Specifications
Specifications
| Certifications/Compliance | ASTM E982, Class A |
| Product Type | Phenolic Cap |
| Liner Material | Rubber |
| Closure Size | 18-415 |
| Autoclavable | Autoclavable |
| Material | Mineral-filled Phenolic |
| Color | Black |
| Height (Metric) | 18 mm |
| For Use With (Equipment) | General Laboratory Use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.