Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Prelabeled Glass Blood Typing Mark-M-Tubes™
Shop All DWK Life Sciences Products

Click to view available options
Label Type:
A1 Testing
Anti-A testing
Anti-B testing
B Testing
Color-Coded, Blood Type Label
IIS Testing
IS Testing
Closure Color:
Blue
Green
None
White
Yellow
Diameter (English) Outer:
0.39 in.
0.47 in.
Diameter (Metric) Outer:
10 mm
12 mm
Description
Made of borosilicate glass
Fused labels make the written information permanent and easy to read. Tubes are prelabeled with the blood type, and a color-coded band with an area for patient identification. The marking area is placed to allow an unobstructed view of cell suspension.
Order Info
Available in two tube sizes: 10 x 75mm and 12 x 75mm.

Specifications
Specifications
Product Type | Blood Typing Tube |
Material | Borosilicate Glass |
Closure Color | Blue |
Quantity | 1000 Cs. |
Label Type | B Testing |
Length (Metric) | 75 mm |
Diameter (Metric) Outer | 12 mm |
Length (English) | 2.9 in. |
Certifications/Compliance | ASTM E438 |
Diameter (English) Outer | 0.47 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction